Motion
35-2 Offset Link

TSUBAKI (UST)
35-2 Offset Link

Offset Link - 35 / 3/8 in Chain & Pitch, Cottered, Steel Material, Oiled Finish
Mi Item #03513414
MFR #35-2 Offset Link
Price$6.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
35-2 Offset Link

Offset Link - 35 / 3/8 in Chain & Pitch, Cottered, Steel Material, Oiled Finish
Mi Item #03513414
MFR #35-2 Offset Link

Mfr description
35-2 OFFSET LINK (LOTUS)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.95/each

Specifications

Dimensions

  • Chain Size & Pitch
    35 / 3/8 in
  • Inside Width
    0.1880 in, 4.77 mm
  • Link Plate Height
    0.3540 in, 8.99 mm
  • Link Plate Thickness
    0.0500 in, 1.27 mm
  • Pin Diameter
    0.1410 in, 3.58 mm
  • Pin Length
    0.8980 in, 22.80 mm
  • Pitch
    3/8 in
  • Roller Width
    0.1880 in, 4.78 mm
  • Weight
    0.01 lbs
  • Weight per Foot
    0.46 lbs, 0.68 kg/m

Details

  • Application
    Drive System
  • Chain Construction
    Cottered
  • Chain Number
    35-2
  • Chain Number & Pitch
    35 / 3/8 in
  • Chain Standard
    ANSI
  • Chain Type
    Standard Roller
  • Component Style
    Off Set Link
  • Corrosion Resistant
    No
  • Finish Coating
    Oiled
  • Link Type
    Offset Link
  • Manufacturer Catalog Number
    35-2 Offset Link
  • Material
    Steel
  • Material Specification
    Heat Treated Carbon Steel
  • Number Of Strands Across
    2
  • Operating Temperature Range
    15 to 140 °F, -9.4 to 60 °C
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Heat Resistant
  • Series
    35
  • Standards Met
    ANSI
  • Type
    Offset Link
  • UPC_NO
    097039248671
  • Working Load Capacity
    810 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)