Motion
35 (LOTUS) SC TYPE

TSUBAKI (UST)
35 (LOTUS) SC TYPE

Connecting Link - 35 / 3/8 in Chain & Pitch, Spring Clip, Steel Material, Oiled Finish
Mi Item #03513415
MFR #35 (LOTUS) SC TYPE
Price$1.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
35 (LOTUS) SC TYPE

Connecting Link - 35 / 3/8 in Chain & Pitch, Spring Clip, Steel Material, Oiled Finish
Mi Item #03513415
MFR #35 (LOTUS) SC TYPE

Mfr description
35 LOTUS SC TYPE CONNECTING LINK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.90/each

Specifications

Dimensions

  • Chain Overall Width
    1/2 in
  • Chain Size & Pitch
    35 / 3/8 in
  • Inside Width
    0.188 in
  • Link Plate Height
    0.354 in
  • Link Plate Thickness
    0.0500 in, 1.27 mm
  • Pin Diameter
    0.141 in
  • Pin Length
    0.5000 in, 12.69 mm
  • Pitch
    3/8 in
  • Plate Height
    0.4720 in
  • Roller Diameter
    0.200 in
  • Roller Width
    0.1880 in, 4.78 mm
  • Weight
    0.01 lbs
  • Weight per Foot
    0.22 lbs, 0.33 kg/m

Details

  • Application
    Conveying
  • Chain Construction
    Spring Clip
  • Chain Number
    35
  • Chain Number & Pitch
    35 / 3/8 in
  • Chain Standard
    ANSI
  • Chain Type
    Self-Lube Chain
  • Component Style
    Connecting Link
  • Corrosion Resistant
    No
  • Finish Coating
    Oiled
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    35 LOTUS SC CONN LINK
  • Material
    Steel
  • Number Of Links
    1
  • Number Of Strands Across
    1
  • Operating Temperature Range
    15 to 140 °F, -9.4 to 60 °C
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Lube-Free
  • Series
    35
  • Standards Met
    ANSI, ASME
  • Type
    Connecting Link
  • UPC_NO
    097039955029
  • Working Load Capacity
    480 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)