Motion
40-2 LOTUS RIV

TSUBAKI (UST)
40-2 LOTUS RIV

Roller Chain - Standard Series, 40 / 1/2 in Pitch, Riveted, 2 Strand, 10 ft Length
Mi Item #03513418
MFR #40-2 LOTUS RIV
Price$14.61/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
40-2 LOTUS RIV

Roller Chain - Standard Series, 40 / 1/2 in Pitch, Riveted, 2 Strand, 10 ft Length
Mi Item #03513418
MFR #40-2 LOTUS RIV

Mfr description
40-2 LOTUS RIVETED 10FT LG
  • Priced by the foot
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.61/ft

Specifications

Dimensions

  • Chain Overall Width
    1.283 in
  • Inside Width
    0.312 in
  • Link Plate Height
    0.472 in
  • Link Plate Thickness
    0.06 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.156 in
  • Roller Diameter
    0.312 in
  • Tensile Strength
    8580 lbs
  • Transverse Pitch
    0.57 in
  • Weight
    0.90 lbs

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    40 / 1/2 in
  • Material
    Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Links
    240/10 ft
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain
  • Series
    Standard
  • Standards Met
    ANSI, ASME B15.1-2000, ASME B20.1-2006
  • UPC_NO
    097039523600
  • Working Load Capacity
    1370 lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)