Motion
40 LOTUS RIV-50 ft

TSUBAKI (UST)
40 LOTUS RIV-50 ft

Roller Chain - Standard Series, 40 / 1/2 in Pitch, Riveted, 1 Strand, 50 ft Length
Mi Item #03513419
MFR #40 LOTUS RIV-50 ft
Price$7.40/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
40 LOTUS RIV-50 ft

Roller Chain - Standard Series, 40 / 1/2 in Pitch, Riveted, 1 Strand, 50 ft Length
Mi Item #03513419
MFR #40 LOTUS RIV-50 ft

Mfr description
40 LOTUS RIVETED 50FT REEL
  • Priced by the foot, 50ft reel
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.40/ft

Specifications

Dimensions

  • Chain Overall Width
    0.717 in
  • Inside Width
    0.312 in
  • Link Plate Height
    0.472 in
  • Link Plate Thickness
    0.06 in
  • Overall Length
    50 ft
  • Pin Diameter
    0.156 in
  • Roller Diameter
    0.312 in
  • Tensile Strength
    4290 lbs
  • Weight
    0.45 lbs

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    40 / 1/2 in
  • Material
    Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Links
    240/10 ft
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Series
    Standard
  • Standards Met
    ANSI
  • UPC_NO
    097039763365
  • Working Load Capacity
    810 lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)