Motion
41 LOTUS CONN LINK

TSUBAKI (UST)
41 LOTUS CONN LINK

Connecting Link - 41 / 1/2 in Pitch, Riveted, Carbon Steel Material
Mi Item #03513420
MFR #41 LOTUS CONN LINK
Price$1.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
41 LOTUS CONN LINK

Connecting Link - 41 / 1/2 in Pitch, Riveted, Carbon Steel Material
Mi Item #03513420
MFR #41 LOTUS CONN LINK

Mfr description
41 CONNECTING LINK (LOTUS)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.62/each

Specifications

Dimensions

  • Chain Overall Width
    0.579 in
  • Chain Size & Pitch
    41 / 1/2 in
  • Inside Width
    0.250 in
  • Link Plate Height
    0.386 in
  • Pin Diameter
    0.141 in
  • Roller Diameter
    0.306 in
  • Weight
    0.03 lbs

Details

  • Chain Construction
    Spring Clip
  • Chain Number & Pitch
    41 / 1/2 in
  • Link Type
    Connecting Link
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Operating Temperature Range
    +15 to +140 °F
  • Product Type
    Roller Chain Links
  • Standards Met
    ANSI, ASME
  • UPC_NO
    097039249357
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)