Motion
60-2 LOTUS RIV

TSUBAKI (UST)
60-2 LOTUS RIV

Roller Chain - Standard Series, 60 / 3/4 in Pitch, Riveted, 2 Strand, 10 ft Length
Mi Item #03513429
MFR #60-2 LOTUS RIV
Price$27.09/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
60-2 LOTUS RIV

Roller Chain - Standard Series, 60 / 3/4 in Pitch, Riveted, 2 Strand, 10 ft Length
Mi Item #03513429
MFR #60-2 LOTUS RIV

Mfr description
60-2 LOTUS RIVETED 10 FT. LENGTHS
  • Priced by the foot
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$27.09/ft

Specifications

Dimensions

  • Chain Overall Width
    1.988 in
  • Inside Width
    1/2 in
  • Link Plate Height
    0.713 in
  • Link Plate Thickness
    0.094 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.23 in
  • Roller Diameter
    0.469 in
  • Tensile Strength
    19840 lbs
  • Transverse Pitch
    0.9 in
  • Weight
    2.00 lbs

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    60 / 3/4 in
  • Material
    Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Links
    160/10 ft
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain
  • Series
    Standard
  • Standards Met
    ANSI, ASME B15.1-2000, ASME B20.1-2006
  • UPC_NO
    097039523624
  • Working Load Capacity
    3360 lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)