Motion
60H LOTUS CONN LINK SC TYPE

TSUBAKI (UST)
60H LOTUS CONN LINK SC TYPE

Connecting Link - 60 / 3/4 in Pitch, Spring Clip, Carbon Steel Material
MI ITEM #03513430
MFR #60H LOTUS CONN LINK SC TYPE
Your Price$4.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
60H LOTUS CONN LINK SC TYPE

Connecting Link - 60 / 3/4 in Pitch, Spring Clip, Carbon Steel Material
MI ITEM #03513430
MFR #60H LOTUS CONN LINK SC TYPE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$4.00/each(List $4.04)

Overview

Mfr description
60H LOTUS CONN LINK SC TYPE

Specifications

  • Chain Size & Pitch
    60 / 3/4 in
  • Link Type
    Connecting Link
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Chain Construction
    Spring Clip
  • Roller Diameter
    0.469 in
  • Inside Width
    0.500 in
  • Link Plate Height
    0.713 in
  • Pin Diameter
    0.234 in
  • Chain Overall Width
    1.252 in
  • Standards Met
    ANSI, ASME
  • UPC_NO
    097039592972
  • Weight
    0.07 lbs
  • Chain Number & Pitch
    60 / 3/4 in
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text