Motion
60H LOTUS RIV

TSUBAKI (UST)
60H LOTUS RIV

Roller Chain - Heavy Series, 60 / 3/4 in Pitch, Riveted, 1 Strand, 10 ft Length
MI ITEM #03513434
MFR #60H LOTUS RIV
Price$19.73/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
60H LOTUS RIV

Roller Chain - Heavy Series, 60 / 3/4 in Pitch, Riveted, 1 Strand, 10 ft Length
MI ITEM #03513434
MFR #60H LOTUS RIV

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$19.73/ft

Specifications

Dimensions

  • Chain Overall Width
    1-1/4 in
  • Inside Width
    1/2 in
  • Link Plate Height
    0.713 in
  • Link Plate Thickness
    0.13 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.23 in
  • Roller Diameter
    0.47 in
  • Tensile Strength
    9920 lbs
  • Weight
    1.30 lbs

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    60 / 3/4 in
  • Material
    Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Series
    Heavy
  • Standards Met
    ANSI, ASME B15.1-2000, ASME B20.1-2006
  • UPC_NO
    097039591500
  • Working Load Capacity
    2200 lb

Overview

Mfr description
60H LOTUS RIVETED 10 FT LONG
  • Priced by the foot

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text