Motion
60 LOTUS RIV-100 ft

TSUBAKI (UST)
60 LOTUS RIV-100 ft

Roller Chain - Standard Series, 60 / 3/4 in Pitch, Riveted, 1 Strand, 100 ft Length
MI ITEM #03513436
MFR #60 LOTUS RIV-100 ft
Price$11.20/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
60 LOTUS RIV-100 ft

Roller Chain - Standard Series, 60 / 3/4 in Pitch, Riveted, 1 Strand, 100 ft Length
MI ITEM #03513436
MFR #60 LOTUS RIV-100 ft

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$11.20/ft

Specifications

Dimensions

  • Chain Overall Width
    1.087 in
  • Inside Width
    1/2 in
  • Link Plate Height
    0.713 in
  • Link Plate Thickness
    0.094 in
  • Overall Length
    100 ft
  • Pin Diameter
    0.23 in
  • Roller Diameter
    0.469 in
  • Tensile Strength
    9920 lbs
  • Weight
    1.09 lbs

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    60 / 3/4 in
  • Material
    Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Links
    160/10 ft
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Series
    Standard
  • Standards Met
    ANSI, ASME B15.1-2000, ASME B20.1-2006
  • UPC_NO
    097039955180
  • Working Load Capacity
    1980 lb

Overview

Mfr description
60 LOTUS RIVETED 100FT REEL
  • Priced by the foot, 100ft reel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text