Motion
80-2 LOTUS RIV

TSUBAKI (UST)
80-2 LOTUS RIV

Roller Chain - Standard Series, 80 / 1 in Pitch, Riveted, 2 Strand, 10 ft Length
Mi Item #03513439
MFR #80-2 LOTUS RIV
Price$56.56/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
80-2 LOTUS RIV

Roller Chain - Standard Series, 80 / 1 in Pitch, Riveted, 2 Strand, 10 ft Length
Mi Item #03513439
MFR #80-2 LOTUS RIV

Mfr description
80-2 LOTUS RIVETED 10 FT. LENGTHS
  • Priced by the foot
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$56.56/ft

Specifications

Dimensions

  • Chain Overall Width
    3.704 in
  • Inside Width
    0.63 in
  • Link Plate Height
    0.95 in
  • Link Plate Thickness
    1/8 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.312 in
  • Roller Diameter
    0.63 in
  • Tensile Strength
    35280 lbs
  • Transverse Pitch
    1.15 in
  • Weight
    3.50 lbs

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    80 / 1 in
  • Material
    Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Links
    120/10 ft
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain
  • Series
    Standard
  • Standards Met
    ANSI, ASME B15.1-2000, ASME B20.1-2006
  • UPC_NO
    097039523648
  • Working Load Capacity
    5610 lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)