Motion
80H LOTUS RIV

TSUBAKI (UST)
80H LOTUS RIV

Roller Chain - Heavy Series, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #03513442
MFR #80H LOTUS RIV
Price$30.05/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
80H LOTUS RIV

Roller Chain - Heavy Series, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #03513442
MFR #80H LOTUS RIV

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$30.05/ft

Specifications

Dimensions

  • Chain Overall Width
    1.54 in
  • Inside Width
    0.63 in
  • Link Plate Height
    0.95 in
  • Link Plate Thickness
    0.16 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.31 in
  • Roller Diameter
    0.63 in
  • Tensile Strength
    17640 lbs
  • Weight
    2.15 lbs

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    80 / 1 in
  • Material
    Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Series
    Heavy
  • Standards Met
    ANSI, ASME B15.1-2000, ASME B20.1-2006
  • UPC_NO
    097039591548
  • Working Load Capacity
    3630 lb

Overview

Mfr description
80H LOTUS RIVETED 10 FT BOX
  • Priced by the foot

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text