Motion
A2050 (LOTUS) RIVETED

TSUBAKI (UST)
A2050 (LOTUS) RIVETED

Roller Chain - Double Pitch Standard Series, 2050 / 1-1/4 in, Riveted, 1 Strand, Steel Material, 100 ft Length
Mi Item #03513444
MFR #A2050 (LOTUS) RIVETED
Price$9.14/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
A2050 (LOTUS) RIVETED

Roller Chain - Double Pitch Standard Series, 2050 / 1-1/4 in, Riveted, 1 Strand, Steel Material, 100 ft Length
Mi Item #03513444
MFR #A2050 (LOTUS) RIVETED

Mfr description
A2050 LOTUS RIVETED 100 FT REEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.14/ft

Specifications

Dimensions

  • Inside Width
    0.3750 in, 9.52 mm
  • Link Plate Height
    0.5910 in, 15 mm
  • Link Plate Thickness
    0.0800 in, 2.03 mm
  • Overall Length
    100 ft
  • Pin Diameter
    0.2000 in, 5.08 mm
  • Pin Length
    0.8750 in, 22.22 mm
  • Pitch
    1-1/4 in
  • Plate Height
    0.4720 in
  • Roller Width
    0.3750 in, 9.53 mm
  • Weight
    0.45 lbs
  • Weight per Foot
    0.42 lbs, 0.63 kg/m

Details

  • Application
    Conveying
  • Chain Construction
    Riveted
  • Chain Number
    A2050
  • Chain Number & Pitch
    2050 / 1-1/4 in
  • Chain Standard
    ANSI
  • Chain Type
    Double Pitch Transmission
  • Corrosion Resistant
    Yes
  • Finish Coating
    Lotus
  • Manufacturer Catalog Number
    A2050 LOTUS
  • Material
    Steel
  • Material Specification
    Heat Treated Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Links
    96
  • Number Of Strands Across
    1
  • Operating Temperature Range
    15 to 140 °F, -9.4 to 60 °C
  • Product Type
    Roller Chain
  • Resistance Application Features
    Corrosion Resistant, Lube-Free
  • Series
    Double Pitch Standard
  • Standards Met
    ANSI
  • Type
    Roller Chain
  • UPC_NO
    097039591760
  • Working Load Capacity
    970 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)