Motion
A2060 LOTUS CONN LINK

TSUBAKI (UST)
A2060 LOTUS CONN LINK

Connecting Link - 2060 / 1-1/2 in Chain & Pitch, Spring Clip, Carbon Steel Material, Black Oxide Finish
Mi Item #03513445
MFR #A2060 LOTUS CONN LINK
Price$4.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
A2060 LOTUS CONN LINK

Connecting Link - 2060 / 1-1/2 in Chain & Pitch, Spring Clip, Carbon Steel Material, Black Oxide Finish
Mi Item #03513445
MFR #A2060 LOTUS CONN LINK

Mfr description
A2060 LOTUS CONN LINK SC TYPE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.89/each

Specifications

Dimensions

  • Chain Overall Width
    1/2 in
  • Chain Size & Pitch
    2060 / 1-1/2 in
  • Inside Width
    0.500 in
  • Link Plate Height
    0.709 in
  • Link Plate Thickness
    0.0940 in, 2.39 mm
  • Pin Diameter
    0.234 in
  • Pin Length
    1.1100 in, 28.19 mm
  • Pitch
    1-1/2 in
  • Plate Height
    0.3540 in
  • Roller Diameter
    0.469 in
  • Roller Width
    0.5000 in, 12.70 mm
  • Weight
    0.09 lbs
  • Weight per Foot
    1.03 lbs, 1.53 kg/m

Details

  • Application
    Conveying
  • Chain Construction
    Spring Clip
  • Chain Number
    A2060
  • Chain Number & Pitch
    2060 / 1-1/2 in
  • Chain Standard
    ASME
  • Chain Type
    Double Pitch Conveyor
  • Component Style
    Connecting Link
  • Corrosion Resistant
    Yes
  • Finish Coating
    Black Oxide
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    A2060 LOTUS CONN LINK
  • Material
    Carbon Steel
  • Material Specification
    Heat Treated Carbon Steel
  • Number Of Strands Across
    1
  • Operating Temperature Range
    14 to 302 °F, -10 to 150 °C
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Lube-Free, Corrosion Resistant, Food Grade
  • Series
    LAMBDA
  • Standards Met
    ASME, ANSI
  • Type
    Connecting Link
  • UPC_NO
    097039593115
  • Working Load Capacity
    1410 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)