Motion
C2060H LOTUS CONN LINK CP TYPE

TSUBAKI (UST)
C2060H LOTUS CONN LINK CP TYPE

Connecting Link - 2060 / 1-1/2 in Chain & Pitch, Spring Clip, Carbon Steel Material
Mi Item #03513446
MFR #C2060H LOTUS CONN LINK CP TYPE
Price$6.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
C2060H LOTUS CONN LINK CP TYPE

Connecting Link - 2060 / 1-1/2 in Chain & Pitch, Spring Clip, Carbon Steel Material
Mi Item #03513446
MFR #C2060H LOTUS CONN LINK CP TYPE

Mfr description
C2060H LOTUS CONN LINK CP TYPE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.06/each

Specifications

Dimensions

  • Chain Size & Pitch
    2060 / 1-1/2 in
  • Weight
    0.13 lbs

Details

  • Chain Construction
    Spring Clip
  • Chain Number & Pitch
    2060 / 1-1/2 in
  • Link Type
    Connecting Link
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • UPC_NO
    097039593276
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)