Motion
C2060H (LOTUS) RIVETED

TSUBAKI (UST)
C2060H (LOTUS) RIVETED

Roller Chain - Double Pitch Heavy Series, 2060 / 1-1/2 in, Riveted, 1 Strand, Carbon Steel Material, 100 ft Length
Mi Item #03513447
MFR #C2060H (LOTUS) RIVETED
Price$14.36/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
C2060H (LOTUS) RIVETED

Roller Chain - Double Pitch Heavy Series, 2060 / 1-1/2 in, Riveted, 1 Strand, Carbon Steel Material, 100 ft Length
Mi Item #03513447
MFR #C2060H (LOTUS) RIVETED

Mfr description
C2060H LOTUS RIVETED 100 FT REEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.36/ft

Specifications

Dimensions

  • Chain Overall Width
    1.225 in
  • Inside Width
    1/2 in
  • Link Plate Height
    0.677 in
  • Link Plate Thickness
    0.1250 in, 3.18 mm
  • Overall Length
    100 ft
  • Pin Diameter
    0.234 in
  • Pin Length
    1.2250 in, 31.12 mm
  • Pitch
    1-1/2 in
  • Plate Height
    0.5910 in
  • Roller Diameter
    0.469 in
  • Roller Width
    0.5000 in, 12.70 mm
  • Weight
    1.05 lbs
  • Weight per Foot
    1.01 lbs, 1.50 kg/m

Details

  • Application
    Conveying
  • Chain Construction
    Riveted
  • Chain Number
    C2060H
  • Chain Number & Pitch
    2060 / 1-1/2 in
  • Chain Standard
    ANSI
  • Chain Type
    Double Pitch Conveyor
  • Corrosion Resistant
    No
  • Finish Coating
    Standard
  • Manufacturer Catalog Number
    C2060H LOTUS RIV-100 ft
  • Material
    Carbon Steel
  • Material Specification
    Heat Treated Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Links
    800
  • Number Of Strands Across
    1
  • Operating Temperature Range
    -20 to +480 °F
  • Product Type
    Roller Chain
  • Series
    Double Pitch Heavy
  • Standards Met
    ANSI
  • Type
    Roller Chain
  • UPC_NO
    097039592002
  • Working Load Capacity
    1410 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)