Motion
C2060H LOTUS RIV

TSUBAKI (UST)
C2060H LOTUS RIV

Roller Chain - Double Pitch Heavy Series, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
Mi Item #03513448
MFR #C2060H LOTUS RIV
Price$14.96/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
C2060H LOTUS RIV

Roller Chain - Double Pitch Heavy Series, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
Mi Item #03513448
MFR #C2060H LOTUS RIV

Mfr description
C2060H LOTUS RIVETED 10 FT BOX
  • Priced by the foot
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.96/ft

Specifications

Dimensions

  • Chain Overall Width
    1.225 in
  • Inside Width
    1/2 in
  • Link Plate Height
    0.677 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.234 in
  • Roller Diameter
    0.469 in
  • Weight
    1.05 lbs

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    2060 / 1-1/2 in
  • Material
    Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Strands Across
    1
  • Operating Temperature Range
    -20 to +480 °F
  • Product Type
    Roller Chain
  • Series
    Double Pitch Heavy
  • Standards Met
    ANSI
  • UPC_NO
    097039591999
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)