Motion
C2080H Offset Link

TSUBAKI (UST)
C2080H Offset Link

Offset Link - 2080 / 2 in Chain & Pitch, Cottered, Carbon Steel Material
Mi Item #03513449
MFR #C2080H Offset Link
Price$16.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
C2080H Offset Link

Offset Link - 2080 / 2 in Chain & Pitch, Cottered, Carbon Steel Material
Mi Item #03513449
MFR #C2080H Offset Link

Mfr description
C2080H LOTUS OFFSET LINK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.77/each

Specifications

Dimensions

  • Chain Size & Pitch
    2080 / 2 in
  • Weight
    0.23 lbs

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    2080 / 2 in
  • Link Type
    Offset Link
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • UPC_NO
    097039593320
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)