Motion
C2080H LOTUS RIV

TSUBAKI (UST)
C2080H LOTUS RIV

Roller Chain - Double Pitch Heavy Series, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
Mi Item #03513450
MFR #C2080H LOTUS RIV
Price$25.67/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
C2080H LOTUS RIV

Roller Chain - Double Pitch Heavy Series, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
Mi Item #03513450
MFR #C2080H LOTUS RIV

Mfr description
C2080H LOTUS RIVETED 10 FT BOX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$25.67/ft

Specifications

Dimensions

  • Chain Overall Width
    1.543 in
  • Inside Width
    5/8 in
  • Link Plate Height
    0.906 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.312 in
  • Pitch
    2 in
  • Roller Diameter
    5/8 in
  • Weight
    1.67 lbs

Details

  • Chain Construction
    Riveted
  • Chain Number
    C2080H
  • Chain Number & Pitch
    2080 / 2 in
  • Chain Standard
    ANSI
  • Material
    Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Strands Across
    1
  • Operating Temperature Range
    -20 to +480 °F
  • Product Type
    Roller Chain
  • Series
    Double Pitch Heavy
  • UPC_NO
    097039592040
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)