Motion
160 LOTUS RIV

TSUBAKI (UST)
160 LOTUS RIV

Roller Chain - Standard Series, 160 / 2 in Pitch, Riveted, 1 Strand, 10 ft Length
MI ITEM #03513451
MFR #160 LOTUS RIV
Price$90.12/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
160 LOTUS RIV

Roller Chain - Standard Series, 160 / 2 in Pitch, Riveted, 1 Strand, 10 ft Length
MI ITEM #03513451
MFR #160 LOTUS RIV

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$90.12/ft

Specifications

Dimensions

  • Chain Overall Width
    2.705 in
  • Inside Width
    1-1/4 in
  • Link Plate Height
    1.898 in
  • Link Plate Thickness
    1/4 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.562 in
  • Roller Diameter
    1-1/8 in
  • Tensile Strength
    60630 lbs
  • Weight
    6.90 lbs

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    160 / 2 in
  • Material
    Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Links
    60/10 ft
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Series
    Standard
  • Standards Met
    ANSI, ASME B15.1-2000, ASME B20.1-2006
  • UPC_NO
    097039243850
  • Working Load Capacity
    11900 lb

Overview

Mfr description
160 LOTUS RIVETED 10 FT LENGTH
  • Priced by the foot

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text