Motion
160 LOTUS CONN LINK

TSUBAKI (UST)
160 LOTUS CONN LINK

Connecting Link - 160 / 2 in Pitch, Cottered, Carbon Steel Material
MI ITEM #03513453
MFR #160 LOTUS CONN LINK
Your Price$30.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
160 LOTUS CONN LINK

Connecting Link - 160 / 2 in Pitch, Cottered, Carbon Steel Material
MI ITEM #03513453
MFR #160 LOTUS CONN LINK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$30.96/each(List $35.60)

Overview

Mfr description
160 LOTUS CONN LINK CP TYPE

Specifications

  • Chain Size & Pitch
    160 / 2 in
  • Link Type
    Connecting Link
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Chain Construction
    Cottered
  • Roller Diameter
    1.125 in
  • Inside Width
    1.125 in
  • Link Plate Height
    1.898 in
  • Pin Diameter
    0.562 in
  • Chain Overall Width
    2.705 in
  • Standards Met
    ANSI, ASME
  • UPC_NO
    097039243959
  • Weight
    1.13 lbs
  • Chain Number & Pitch
    160 / 2 in
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text