Motion
120 LOTUS OFFEST LINK

TSUBAKI (UST)
120 LOTUS OFFEST LINK

Offset Link - 120 / 1-1/2 in Chain & Pitch, Cottered, Carbon Steel Material
MI ITEM #03513455
MFR #120 LOTUS OFFEST LINK
Price$31.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
120 LOTUS OFFEST LINK

Offset Link - 120 / 1-1/2 in Chain & Pitch, Cottered, Carbon Steel Material
MI ITEM #03513455
MFR #120 LOTUS OFFEST LINK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$31.71/each

Specifications

Dimensions

  • Chain Overall Width
    2.118 in
  • Chain Size & Pitch
    120 / 1-1/2 in
  • Inside Width
    1.000 in
  • Link Plate Height
    1.425 in
  • Link Plate Thickness
    0.187 in
  • Pin Diameter
    0.437 in
  • Roller Diameter
    0.875 in
  • Weight
    0.50 lbs

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    120 / 1-1/2 in
  • Link Type
    Offset Link
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Standards Met
    ANSI, ASME
  • UPC_NO
    097039243997

Overview

Mfr description
120 LOTUS OFFSET LINK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text