Motion
140 LOTUS OFFSET LINK

TSUBAKI (UST)
140 LOTUS OFFSET LINK

Offset Link - 140 / 1-3/4 in Pitch, Cottered
MI ITEM #03513456
MFR #140 LOTUS OFFSET LINK
Your Price$39.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
140 LOTUS OFFSET LINK

Offset Link - 140 / 1-3/4 in Pitch, Cottered
MI ITEM #03513456
MFR #140 LOTUS OFFSET LINK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$39.02/each(List $44.87)

Overview

Mfr description
140 LOTUS OFFSET LINK

Specifications

  • Chain Size & Pitch
    140 / 1-3/4 in
  • Link Type
    Offset Link
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Chain Construction
    Cottered
  • Roller Diameter
    1.000 in
  • Inside Width
    1.000 in
  • Link Plate Height
    1.661 in
  • Link Plate Thickness
    0.219 in
  • Pin Diameter
    1/2 in
  • Chain Overall Width
    2.307 in
  • Standards Met
    ANSI, ASME
  • UPC_NO
    097039244017
  • Weight
    0.76 lbs
  • Chain Number & Pitch
    140 / 1-3/4 in
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text