Motion
100-2 LOTUS RIV

TSUBAKI (UST)
100-2 LOTUS RIV

Roller Chain - Standard Series, Riveted, 2 Strand, Carbon Steel Material, 10 ft Length
Mi Item #03513458
MFR #100-2 LOTUS RIV
Price$74.61/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
100-2 LOTUS RIV

Roller Chain - Standard Series, Riveted, 2 Strand, Carbon Steel Material, 10 ft Length
Mi Item #03513458
MFR #100-2 LOTUS RIV

Mfr description
100-2 LOTUS RIVETED 10FT LENGTH
  • Priced by the foot
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$74.61/ft

Specifications

Dimensions

  • Chain Overall Width
    3.09 in
  • Inside Width
    3/4 in
  • Link Plate Height
    1.185 in
  • Link Plate Thickness
    0.156 in
  • Overall Length
    10 ft
  • Pin Diameter
    3/8 in
  • Roller Diameter
    3/4 in
  • Tensile Strength
    52920 lbs
  • Transverse Pitch
    1.41 in
  • Weight
    5.20 lbs

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    100 / 1-1/4 in
  • Material
    Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Links
    96/10 ft
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain
  • Series
    Standard
  • Standards Met
    ANSI, ASME B15.1-2000, ASME B20.1-2006
  • UPC_NO
    097039243737
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)