Motion
120-2 LOTUS OFFSET LINK

TSUBAKI (UST)
120-2 LOTUS OFFSET LINK

Offset Link - 120 / 1-1/2 in Chain & Pitch, Cottered, Carbon Steel Material
MI ITEM #03513462
MFR #120-2 LOTUS OFFSET LINK
Your Price$58.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
120-2 LOTUS OFFSET LINK

Offset Link - 120 / 1-1/2 in Chain & Pitch, Cottered, Carbon Steel Material
MI ITEM #03513462
MFR #120-2 LOTUS OFFSET LINK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$58.03/each(List $66.74)

Overview

Mfr description
120-2 LOTUS OFFSET LINK

Specifications

  • Chain Size & Pitch
    120 / 1-1/2 in
  • Link Type
    Offset Link
  • Material
    Carbon Steel
  • Number Of Strands Across
    2
  • Chain Construction
    Cottered
  • Roller Diameter
    0.875 in
  • Inside Width
    1.000 in
  • Link Plate Height
    1.425 in
  • Link Plate Thickness
    0.187 in
  • Pin Diameter
    0.437 in
  • Chain Overall Width
    3.905 in
  • Transverse Pitch
    1.789 in
  • Standards Met
    ANSI, ASME
  • UPC_NO
    097039244000
  • Weight
    0.99 lbs
  • Chain Number & Pitch
    120 / 1-1/2 in
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text