Motion
160-2 Offset Link

TSUBAKI (UST)
160-2 Offset Link

Offset Link - 160 / 2 in Pitch
MI ITEM #03513466
MFR #160-2 Offset Link
List Price$150.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
160-2 Offset Link

Offset Link - 160 / 2 in Pitch
MI ITEM #03513466
MFR #160-2 Offset Link

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$150.95/each for your price

Overview

Mfr description
160-2 LOTUS OFFSET LINK

Specifications

  • Chain Size & Pitch
    160 / 2 in
  • Link Type
    Offset Link
  • Material
    Carbon Steel
  • Number Of Strands Across
    2
  • Chain Construction
    Cottered
  • UPC_NO
    097039244079
  • Weight
    2.18 lbs
  • Chain Number & Pitch
    160 / 2 in
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text