Motion
80H LOTUS CONN LINK

TSUBAKI (UST)
80H LOTUS CONN LINK

Connecting Link - 80 / 1 in Chain & Pitch, Cottered, Carbon Steel Material
MI ITEM #03513467
MFR #80H LOTUS CONN LINK
Price$7.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
80H LOTUS CONN LINK

Connecting Link - 80 / 1 in Chain & Pitch, Cottered, Carbon Steel Material
MI ITEM #03513467
MFR #80H LOTUS CONN LINK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$7.21/each

Specifications

Dimensions

  • Chain Overall Width
    1.543 in
  • Chain Size & Pitch
    80 / 1 in
  • Inside Width
    0.625 in
  • Link Plate Height
    0.949 in
  • Pin Diameter
    0.312 in
  • Roller Diameter
    0.625 in
  • Weight
    0.16 lbs

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    80 / 1 in
  • Link Type
    Connecting Link
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Standards Met
    ANSI, ASME
  • UPC_NO
    097039593030

Overview

Mfr description
80H LOTUS CONN LINK CP TYPE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text