Motion
120 LOTUS RIV

TSUBAKI (UST)
120 LOTUS RIV

Roller Chain - Standard Series, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #03513469
MFR #120 LOTUS RIV
Price$52.17/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
120 LOTUS RIV

Roller Chain - Standard Series, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #03513469
MFR #120 LOTUS RIV

Mfr description
120 LOTUS RIVETED 10 FT LENGTH
  • Priced by the foot
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$52.17/ft

Specifications

Dimensions

  • Chain Overall Width
    2.118 in
  • Inside Width
    1 in
  • Link Plate Height
    1.425 in
  • Link Plate Thickness
    0.187 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.437 in
  • Roller Diameter
    7/8 in
  • Tensile Strength
    37480 lbs
  • Weight
    4.10 lbs

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    120 / 1-1/2 in
  • Material
    Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Links
    80/10 ft
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Series
    Standard
  • Standards Met
    ANSI, ASME B15.1-2000, ASME B20.1-2006
  • UPC_NO
    097039243812
  • Working Load Capacity
    6830 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)