Motion
RF06B LOTUS OFFSET LINK

TSUBAKI (UST)
RF06B LOTUS OFFSET LINK

Offset Link - 06B / 3/8 in Chain & Pitch, Cottered, Carbon Steel Material
MI ITEM #03513470
MFR #RF06B LOTUS OFFSET LINK
Price$8.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
RF06B LOTUS OFFSET LINK

Offset Link - 06B / 3/8 in Chain & Pitch, Cottered, Carbon Steel Material
MI ITEM #03513470
MFR #RF06B LOTUS OFFSET LINK

Mfr description
RF06B LOTUS OFFSET LINK
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.22/each

Specifications

Dimensions

  • Chain Overall Width
    0.55 in
  • Chain Size & Pitch
    06B / 3/8 in
  • Inside Width
    0.230 in
  • Link Plate Height
    0.32 in
  • Pin Diameter
    0.129 in
  • Roller Diameter
    0.250 in
  • Weight
    0.01 lbs

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    06B / 3/8 in
  • Link Type
    Offset Link
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Standards Met
    ANSI, ASME, BS 228, DIN 8187, ISO 606
  • UPC_NO
    097039673985

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)