Motion
RS08B Offset Link

TSUBAKI (UST)
RS08B Offset Link

Offset Link - 08B / 1/2 in Chain & Pitch, Cottered, Carbon Steel Material
Mi Item #03513472
MFR #RS08B Offset Link
Price$8.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
RS08B Offset Link

Offset Link - 08B / 1/2 in Chain & Pitch, Cottered, Carbon Steel Material
Mi Item #03513472
MFR #RS08B Offset Link

Mfr description
RS08B LOTUS OFFSET LINK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.26/each

Specifications

Dimensions

  • Chain Size & Pitch
    08B / 1/2 in
  • Weight
    0.02 lbs

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    08B / 1/2 in
  • Link Type
    Offset Link
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • UPC_NO
    097039673992
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)