Motion
RS10B Conn Link

TSUBAKI (UST)
RS10B Conn Link

Connecting Link - 10B / 5/8 in Chain & Pitch, Spring Clip, Carbon Steel Material
Mi Item #03513474
MFR #RS10B Conn Link
Price$5.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
RS10B Conn Link

Connecting Link - 10B / 5/8 in Chain & Pitch, Spring Clip, Carbon Steel Material
Mi Item #03513474
MFR #RS10B Conn Link

Mfr description
RS10B LOTUS CONN LINK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.33/each

Specifications

Dimensions

  • Chain Size & Pitch
    10B / 5/8 in
  • Weight
    0.04 lbs

Details

  • Chain Construction
    Spring Clip
  • Chain Number & Pitch
    10B / 5/8 in
  • Link Type
    Connecting Link
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • UPC_NO
    097039673824
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)