Motion
RS16B LOTUS CONN LINK SC

TSUBAKI (UST)
RS16B LOTUS CONN LINK SC

Connecting Link - 16B / 1 in Chain & Pitch, Spring Clip, Steel Material, Standard Finish
Mi Item #03513476
MFR #RS16B LOTUS CONN LINK SC
Price$11.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
RS16B LOTUS CONN LINK SC

Connecting Link - 16B / 1 in Chain & Pitch, Spring Clip, Steel Material, Standard Finish
Mi Item #03513476
MFR #RS16B LOTUS CONN LINK SC

Mfr description
RS16B LOTUS CONN LINK SC
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11.34/each

Specifications

Dimensions

  • Chain Overall Width
    1.49 in
  • Chain Size & Pitch
    16B / 1 in
  • Inside Width
    0.670 in
  • Link Plate Height
    0.83 in
  • Link Plate Thickness
    0.1560 in, 3.96 mm
  • Pin Diameter
    0.326 in
  • Pin Length
    1.4210 in, 36.10 mm
  • Pitch
    1 in
  • Plate Height
    0.7130 in
  • Roller Diameter
    0.625 in
  • Roller Width
    0.6700 in, 17.02 mm
  • Weight
    0.14 lbs
  • Weight per Foot
    1.82 lbs, 2.71 kg/m

Details

  • Application
    General Purpose
  • Chain Construction
    Spring Clip
  • Chain Number
    RS16B
  • Chain Number & Pitch
    16B / 1 in
  • Chain Standard
    British Standard
  • Chain Type
    British Standard (BS)
  • Component Style
    Connecting Link
  • Corrosion Resistant
    No
  • Finish Coating
    Standard
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    RS16B LOTUS CONN LINK SC
  • Material
    Steel
  • Number Of Strands Across
    1
  • Operating Temperature Range
    15 to 140 °F, -9.4 to 60 °C
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Lube-Free
  • Series
    16B
  • Standards Met
    ANSI, ASME, BS 228, DIN 8187, ISO 606
  • Type
    Connecting Link
  • UPC_NO
    097039673879
  • Working Load Capacity
    2945 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)