Motion
RS12B LOTUS CONN LINK

TSUBAKI (UST)
RS12B LOTUS CONN LINK

Connecting Link - 12B / 3/4 in Chain & Pitch, Spring Clip, Carbon Steel Material
MI ITEM #03513480
MFR #RS12B LOTUS CONN LINK
Price$4.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
RS12B LOTUS CONN LINK

Connecting Link - 12B / 3/4 in Chain & Pitch, Spring Clip, Carbon Steel Material
MI ITEM #03513480
MFR #RS12B LOTUS CONN LINK

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$4.75/each

Specifications

Dimensions

  • Chain Overall Width
    0.95 in
  • Chain Size & Pitch
    12B / 3/4 in
  • Inside Width
    0.460 in
  • Link Plate Height
    0.63 in
  • Pin Diameter
    0.225 in
  • Roller Diameter
    0.475 in
  • Weight
    0.07 lbs

Details

  • Chain Construction
    Spring Clip
  • Chain Number & Pitch
    12B / 3/4 in
  • Link Type
    Connecting Link
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Standards Met
    ANSI, ASME, BS 228, DIN 8187, ISO 606
  • UPC_NO
    097039673855

Overview

Mfr description
RS12B LOTUS CONN LINK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text