Motion
RS10B LOTUS RIV

TSUBAKI (UST)
RS10B LOTUS RIV

Roller Chain - British Standard Series, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
Mi Item #03513482
MFR #RS10B LOTUS RIV
Price$14.55/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
RS10B LOTUS RIV

Roller Chain - British Standard Series, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
Mi Item #03513482
MFR #RS10B LOTUS RIV

Mfr description
RS10B LOTUS RIV 10 FT LENGTHS
  • Priced by the foot
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.55/ft

Specifications

Dimensions

  • Chain Overall Width
    0.819 in
  • Inside Width
    0.38 in
  • Link Plate Height
    0.58 in
  • Link Plate Thickness
    0.06 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.2 in
  • Roller Diameter
    0.400 in
  • Tensile Strength
    5840 lbs
  • Weight
    0.64 lbs

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    10B / 5/8 in
  • Material
    Carbon Steel
  • Measurement Standard
    Metric
  • Number Of Links
    192/10 ft
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Series
    British Standard
  • Standards Met
    BS 228, DIN 8187, ISO 606
  • UPC_NO
    097039673473
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)