Motion
RF06B-2 LOTUS

TSUBAKI (UST)
RF06B-2 LOTUS

Roller Chain - British Standard Series, Riveted, 2 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #03513484
MFR #RF06B-2 LOTUS
Price$20.18/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
RF06B-2 LOTUS

Roller Chain - British Standard Series, Riveted, 2 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #03513484
MFR #RF06B-2 LOTUS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$20.18/ft

Specifications

Dimensions

  • Overall Length
    10 ft
  • Weight
    0.50 lbs

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    06B / 3/8 in
  • Material
    Carbon Steel
  • Measurement Standard
    Metric
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain
  • Series
    British Standard
  • UPC_NO
    097039673541

Overview

Mfr description
RF06B-2 LOTUS RIV. 10 FT. LENGTHS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text