Motion
RS16B-2 Conn Link

TSUBAKI (UST)
RS16B-2 Conn Link

Connecting Link - 16B / 1 in Chain & Pitch, Cottered, Carbon Steel Material
Mi Item #03513485
MFR #RS16B-2 Conn Link
Price$11.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
RS16B-2 Conn Link

Connecting Link - 16B / 1 in Chain & Pitch, Cottered, Carbon Steel Material
Mi Item #03513485
MFR #RS16B-2 Conn Link

Mfr description
RS16B-2 LOTUS CONN LINK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11.46/each

Specifications

Dimensions

  • Chain Size & Pitch
    16B / 1 in
  • Weight
    0.28 lbs

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    16B / 1 in
  • Link Type
    Connecting Link
  • Material
    Carbon Steel
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain Links
  • UPC_NO
    097039673961
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)