Motion
RS16B-2 Offset Link

TSUBAKI (UST)
RS16B-2 Offset Link

Offset Link - 16B / 1 in Chain & Pitch, Cottered, Carbon Steel Material
MI ITEM #03513486
MFR #RS16B-2 Offset Link
Price$44.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
RS16B-2 Offset Link

Offset Link - 16B / 1 in Chain & Pitch, Cottered, Carbon Steel Material
MI ITEM #03513486
MFR #RS16B-2 Offset Link

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$44.19/each

Specifications

Dimensions

  • Chain Size & Pitch
    16B / 1 in
  • Weight
    0.28 lbs

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    16B / 1 in
  • Link Type
    Offset Link
  • Material
    Carbon Steel
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain Links
  • UPC_NO
    097039674333

Overview

Mfr description
RS16B-2 LOTUS OFFSET LINK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text