Motion
RF06 Conn Link

TSUBAKI (UST)
RF06 Conn Link

Connecting Link - 06B / 3/8 in Pitch
Mi Item #03513487
MFR #RF06 Conn Link
Price$4.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
RF06 Conn Link

Connecting Link - 06B / 3/8 in Pitch
Mi Item #03513487
MFR #RF06 Conn Link

Mfr description
RF06B LOTUS CONN LINK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.23/each

Specifications

Dimensions

  • Chain Size & Pitch
    06B / 3/8 in
  • Weight
    0.01 lbs

Details

  • Chain Construction
    Spring Clip
  • Chain Number & Pitch
    06B / 3/8 in
  • Link Type
    Connecting Link
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • UPC_NO
    097039673725
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)