Motion
48C17D2042P

LEESON ELECTRIC
48C17D2042P

Air Handling (HVAC) Motor - 1/4 hp, 1800 rpm, 1 ph, 115 V, 208-230 V, 48Y Frame, DP Enclosure, 60 Hz, 1725 rpm Base, Continuous Duty
Mi Item #03513538
MFR #48C17D2042P
Price$358.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
48C17D2042P

Air Handling (HVAC) Motor - 1/4 hp, 1800 rpm, 1 ph, 115 V, 208-230 V, 48Y Frame, DP Enclosure, 60 Hz, 1725 rpm Base, Continuous Duty
Mi Item #03513538
MFR #48C17D2042P

Mfr description
1/4HP 1725RPM B313 ODP 115-208/230V 48YZ
  • Heavy gauge steel frame and base Ball bearings Consult factory for accessory kit and/or modification selection 48Y and 48YZ Frame have 48/56 Frame mounting holes 5/8" thru-bolts, shaft end 1/2" x 1-7/8" shaft with 1-5/8" flat
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$358.20/each

Specifications

Dimensions

  • Drive End Bearing Size
    6203
  • Frame Size
    48Y
  • Opposite Drive End Bearing Size
    6203
  • Overall Length
    9.9500 in, 252.72 mm
  • Overall Length C Dimension
    9.95 in
  • Service Factor
    1.35
  • Shaft Diameter
    0.5000 in
  • Weight
    16 lbs

Details

  • 2D Drawing
  • Additional Details
    Heavy Gauge Steel Frame And Base;Ball Bearings;48Y And 48Yz Frame Have 48/56 Frame Mounting Holes;5/8 in Thru-Bolts;Shaft End;1/2 in X 1-7/8 in Shaft With 1-5/8 in Flat
  • Ambient Temperature Range
    104 °F;40 °C
  • Applications
    Blowers, Fans
  • Assembly Box Mounting
    F1
  • Base RPM
    1725 rpm
  • Country of Origin
    Mexico
  • Description
    HP:0.25, F#48Y, RPM:1800, 115/208-230V, DP
  • Description Keyword
    0.25 hp
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Capacitor Start Induction Run
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    5.2/2.8-2.6 A
  • Full Load Efficiency
    57.5 %
  • Harmonization Code
    8501.40.4040
  • Hp
    0.25 hp
  • Insulation Class
    B
  • IP Rating
    22
  • KVA Code
    M
  • kW
    0.19 kW
  • Manufacturer Catalog Number
    B313
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856062031
  • Model
    48C17D2042P
  • Motor Category
    Air Handling (HVAC) Motors
  • Motor Horsepower
    1/4 hp
  • Motor Orientation
    Horizontal
  • Motor Phase
    1 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    115 V, 208-230 V
  • Mounting Type
    Resilient Base / Extended Stud
  • Number Of Speeds
    1
  • Opposite Drive End Bearing Type
    Ball
  • Product Type
    Air Handling (HVAC) Motors
  • Shaft Type
    Single Special Extension
  • Standards Met
    CSA, UL
  • Starting Method
    Across The Line
  • Synchronous Rpm
    1800 rpm
  • Thermal Protection
    Automatic
  • Type Of Bearing
    Ball
  • UPC_NO
    722856062031
  • Voltage
    115 V, 208 to 230 V
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)