Motion
142611FH
Airflex CSA Series Spring Applied Drum Brakes
MI ITEM #03513794
MFR #142611FH
Your Price$14,917.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Airflex CSA Series Spring Applied Drum Brakes
MI ITEM #03513794
MFR #142611FH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$14,917.30/each(List $18,646.62)

Overview

Mfr description
142611FH 12CSA200 BRAKE
  • Protects expensize equipment
  • Automatically engages in a power loss
  • Safer for operators

Specifications

  • Clutch Type
    CSA
  • Dynamic Torque Reverse
    3000 inch pound (pound inch)
  • Application
    Conveyors, Drag Lines, Hoists, Power Shovels, Stamping Presses
  • Clutch Brake Application
    Spring Set
  • Dynamic Torque Forward
    18000 inch pound (pound inch)
  • Friction Width
    0.31 inch
  • Inertia
    3.5 pound per square foot
  • Item Type
    Brake
  • Maximum Speed
    900 rpm
  • Product Material
    Cast Iron
  • Size
    12 in-oz
  • Static Torque Forward
    12000 LB.IN
  • Static Torque Reverse
    3000 inch pound (pound inch)
  • Series
    CSA Series

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text