Motion
NK1000023-200
DANFOSS AEROQUIP LLC Flexmaster Tube and Pipe Joints Retainer - 0.320 in Length, Steel Material
MI ITEM #03513947
MFR #NK1000023-200
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DANFOSS AEROQUIP LLC Flexmaster Tube and Pipe Joints Retainer - 0.320 in Length, Steel Material
MI ITEM #03513947
MFR #NK1000023-200

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
NK1000023-200 FLEXMASTER GASKT RETAINER
  • Quick connects and disconnects
  • Simplifies maintenance and repairs
  • Absorbs machine vibration

Specifications

  • Overall Length
    0.320 in
  • Material
    Steel
  • Weight
    0.15 lb
  • Height
    3.240 in
  • Length
    0.320 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text