Motion
EW162601
EW162601
MI ITEM #03514029
MFR #EW162601
List Price$8.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
EW162601
MI ITEM #03514029
MFR #EW162601

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8.09/each for your price

Overview

Mfr description
EW162601

Specifications

  • Bearing Material
    Powdered Metal SAE 841 Bronze
  • Inside Diameter
  • Outside Diameter
  • Thickness
  • Plug Type
    No Plugs
  • Operating Temperature Range
    10 to 220 ºF
  • Maximum PV Value
    50000
  • Maximum P Value
    2000
  • Max V Value
    1200
  • Material Specification
    SAE 841
  • Standards Met
    MIL-B-5687C Type I Comp. A, MIL-B-5687D Type I Grade 1, MIL-C-50709 Type II Gade 1, USDA H-1
  • Manufacturer Catalog
  • Manufacturer Upc Number
    717905138621
  • UPC_NO
    717905138621
  • Weight
    0.018 lbs
  • Product Type
    Plain Sleeve Thrust Washers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text