Motion
500-196-30
500-196-30
Mi Item #03514050
MFR #500-196-30
Price$346.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
500-196-30
Mi Item #03514050
MFR #500-196-30

Mfr description
500-196-30 DIAL CALIPER 0-6 IN/150MM,
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$346.50/each

Specifications

Dimensions

  • Inside Jaw Depth
    21 mm
  • Outside Jaw Depth
    40 mm
  • Overall Length
    233 mm
  • Resolution
    0.0005 in, 0.01 mm
  • Scale Width
    16 mm

Details

  • Accuracy
    ±0.001 in
  • Battery Type
    SR44
  • Data Output
    None
  • Display Type
    LCD
  • Includes
    Plastic Case
  • Material
    Stainless Steel
  • Measurement Range
    0 to 150 mm, 0 to 6 in
  • Metric Imperial Conversion
    Conversion Included
  • Thumb Roller
    Includes Thumb Roller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)