Motion
EPV16-A-04-24D-U-13

VICKERS BY DANFOSS
EPV16-A-04-24D-U-13

EPV16-A-04-0-0-N-24D-0-U-13 Proportional Valves
MI ITEM #03514105
MFR #EPV16-A-04-24D-U-13
Price$1,367.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
EPV16-A-04-24D-U-13

EPV16-A-04-0-0-N-24D-0-U-13 Proportional Valves
MI ITEM #03514105
MFR #EPV16-A-04-24D-U-13

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,367.74/each

Specifications

Dimensions

  • Overall Height
    1.71 in
  • Overall Width
    1.71 in

Details

  • Action
    Reversible
  • Actuation
    Pilot
  • Coil Series
    EPV Series
  • Coil Termination
    DIN43650
  • Connection Gender
    Female
  • Flow Direction
    Nose in-Side out
  • Fluid Comp
    MIL–H–5606, SAE 10, SAE 20, etc.
  • Function
    Solenoid Valve
  • Leakage
    Standard
  • Manufacturer Catalog Number
    02-355011
  • Max Operating Temperature
    +194 °F
  • Maximum Flow Rate
    40 L/min
  • Maximum Operating Pressure
    280 bar
  • Number Of Housing Ports
    2
  • Number Of Valve Ports
    2
  • Operating Temperature
    -30°C to +90 °C
  • Operation
    Direct Acting
  • Port Type
    Cartridge Only
  • Recommended Filtration Level
    15/13/11
  • Style
    Poppet
  • Supply Voltage
    24 V
  • Viscosity Range
    10 to 800 cSt

Overview

Mfr description
EPV16-A-04-0-0-N-24D-0-U-13

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought