Motion
SAF22538X6.15/16

NTN
SAF22538X6.15/16

Pillow Block Roller Bearing Unit - 6-15/16 in Bore Dia., Cast Iron Material, Heavy Duty, Non-Expansion Bearing (Fixed)
Mi Item #03514292
MFR #SAF22538X6.15/16
Price$13,908.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SAF22538X6.15/16

Pillow Block Roller Bearing Unit - 6-15/16 in Bore Dia., Cast Iron Material, Heavy Duty, Non-Expansion Bearing (Fixed)
Mi Item #03514292
MFR #SAF22538X6.15/16

Mfr description
SAF22538X6.15/16
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13,908.28/each

Specifications

Dimensions

  • Base To Bore Centerline
    7.8750 in
  • Base Width
    7-1/2 in, 191.0 mm
  • Bolt Center To Center Length
    23.0000 in
  • Bore Diameter  
    6-15/16 in
  • Overall Height  
    3.3125 in
  • Overall Length  
    28.0000 in
  • Overall Width
    10.5000 in

Details

  • Adapter Sleeve Part Number
    SNW38X6.15/16
  • Bearing Number
    22238EMKW33
  • Bore Type
    Round
  • Country of Origin
    US
  • Duty Type
    Heavy Duty
  • End Type
    Open
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Construction
    Split
  • Housing ID
    SAF538G2
  • Housing Material
    Cast Iron
  • Locking Device
    Adapter Mounted
  • Locking Type
    Adapter
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    4547359654165
  • Max Rpm
    1800 rpm
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4
  • Product Type
    Pillow Block Roller Bearing Units
  • Radial Dynamic Load Capacity
    260000 lbf
  • Replacement Bearing
    22238EMKW33
  • Seal
    LER155
  • Seal Type
    Triple
  • Series
    SAF 225
  • Standards Met
    AFBMA, ISO
  • Type Of Bearing
    Spherical Roller Bearing
  • UPC_NO
    4547359654165
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)