Motion
TW112
Bearing Lock Washer - 2.4000 in ID, 3.3281 in Outside Dia., 2.8440 in Face Dia., Steel Material, TW Series
MI ITEM #03514300
MFR #TW112
Price$7.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Lock Washer - 2.4000 in ID, 3.3281 in Outside Dia., 2.8440 in Face Dia., Steel Material, TW Series
MI ITEM #03514300
MFR #TW112

Mfr description
TW-112
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.97/each

Specifications

Dimensions

  • Bore Diameter  
    2.4000 in
  • Face Diameter  
    2.8440 in
  • Key Width
    0.2900 in
  • Outside Diameter Over Tangs
    3.3281 in
  • Tang Width  
    0.2340 in

Details

  • Manufacturer Product Page
  • Material
    Steel
  • Number Of Tangs  
    17
  • Product Type
    Bearing Lock Washers
  • Series
    TW

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)