Motion
SURVLM
Scotchlite™ Luminator High-Visibility Vest - ANSI Class: Type R Class 2, Hi-Vis Lime
MI ITEM #03514463
MFR #SURVLM
Price$22.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Scotchlite™ Luminator High-Visibility Vest - ANSI Class: Type R Class 2, Hi-Vis Lime
MI ITEM #03514463
MFR #SURVLM

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$22.90/each

Specifications

Dimensions

  • Chest Size
    52 in
  • Length
    24 in
  • Stripe Width
    2 in, 3 in

Details

  • Additional Details
    Mic-Tab Holder | Surveyor Style
  • ANSI Class
    Type R Class 2
  • Approval Listing Regulations
    ANSI/ISEA 107-2004
  • Color
    Fluorescent Lime
  • Description
    Survl - Class 2 Lime Solid Surveyor Safety Vest
  • Front Closure
    Zipper
  • Garment Type
    High-Visibility
  • Garment Use
    Surveyor's Vest
  • Group & Class
    Type R Class 2
  • High Visibility
    Yes
  • Includes
    4 Outer - 2 inner Pockets, Mic-Tab Holder
  • Legend
    None
  • Material
    Polyester
  • Material Composition
    Solid
  • Number Of Horizontal Stripes
    1
  • Number Of Pockets
    6
  • Pattern
    Solid
  • Product Line
    Luminator
  • Product Type
    High-Visibility Vests
  • Series
    Luminator
  • Stripe Color
    Orange, Silver
  • Type
    Surveyor
  • UPC_NO
    45143999422
  • Vest Color
    Hi-Vis Lime

Overview

Mfr description
SURVLM CLASS 2 POLY SAFETY VEST 3 ORANGE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought