Motion
WCCL2LM

MCR SAFETY
WCCL2LM

Scotchlite™ Luminator High-Visibility Vest - ANSI Class: Type R Class 2, Hi-Vis Lime
MI ITEM #03514464
MFR #WCCL2LM
Price$14.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
WCCL2LM

Scotchlite™ Luminator High-Visibility Vest - ANSI Class: Type R Class 2, Hi-Vis Lime
MI ITEM #03514464
MFR #WCCL2LM

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$14.81/each

Specifications

Dimensions

  • Chest Size
    52 in
  • Length
    24 in
  • Stripe Width
    2 in, 4-1/2 in

Details

  • Additional Details
    Mic-Tab Holder | 2 Inner Pockets
  • ANSI Class
    Type R Class 2
  • Approval Listing Regulations
    ANSI/ISEA 107-2004
  • Color
    Fluorescent Lime
  • Description
    Wccl2L - Class 2 Hi Visibility Lime Mesh Safety Vest
  • Front Closure
    Zipper
  • Garment Type
    High-Visibility
  • Garment Use
    Standard Vest
  • Group & Class
    Type R Class 2
  • High Visibility
    Yes
  • Includes
    2 inner Pockets, Mic-Tab Holder
  • Legend
    None
  • Material
    Polyester
  • Material Composition
    Mesh
  • Number Of Horizontal Stripes
    1
  • Number Of Pockets
    2
  • Pattern
    Striped
  • Product Line
    Luminator
  • Product Type
    High-Visibility Vests
  • Series
    Luminator
  • Stripe Color
    Orange, Silver
  • Type
    Type R Class 2
  • UPC_NO
    45143017713
  • Vest Color
    Hi-Vis Lime

Overview

Mfr description
WCCL2LM POLY MESH SAFETY VEST 4 1/2
  • 100% Polyester mesh
  • Zipper closure
  • Orange binding
  • Two pockets—One inside right, one inside left
  • Meets ANSI/ISEA 107-2010 specs for Class 2, Level 2 high vis apparel
  • Color: Hi-vis lime with reflective tape

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought