Motion
SURVOM
Scotchlite™ Luminator High-Visibility Vest - Size: Medium, ANSI Class: 2, Hi-Vis Orange
MI ITEM #03514465
MFR #SURVOM
Your Price$19.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Scotchlite™ Luminator High-Visibility Vest - Size: Medium, ANSI Class: 2, Hi-Vis Orange
MI ITEM #03514465
MFR #SURVOM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$19.91/each(List $22.90)

Overview

Mfr description
SURVOM CLASS 2 ORANGE VEST 2" SILVER/3"

Specifications

  • Garment Type
    High-Visibility
  • Garment Use
    Surveyor's Vest
  • ANSI Class
    2
  • Front Closure
    Zipper
  • Material
    Polyester
  • Material Composition
    Solid
  • Vest Color
    Hi-Vis Orange
  • Stripe Color
    Green, Silver
  • Number Of Horizontal Stripes
    1
  • Legend
    None
  • Number Of Pockets
    6
  • Size
    M
  • Product Line
    Luminator
  • Pattern
    None
  • Stripe Width
    2 in, 3 in
  • Approval Listing Regulations
    ANSI/ISEA 107-2004
  • UPC_NO
    45143017706
  • Product Type
    High-Visibility Vests

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text