Motion
66261121287

NORTON ABRASIVES
66261121287

Sanding Disc - 4.5000 in Disc Diameter, 0 in Arbor, Zirconia Alumina Abrasive Material, Polyester Backing Material, 80 Grit
Mi Item #03514518
MFR #66261121287
Price$22.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261121287

Sanding Disc - 4.5000 in Disc Diameter, 0 in Arbor, Zirconia Alumina Abrasive Material, Polyester Backing Material, 80 Grit
Mi Item #03514518
MFR #66261121287

Mfr description
66261121287 4-1/2 X 5/8-11 80X R822 NZ F
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$22.69/each

Specifications

Dimensions

  • Arbor Size
    0 in
  • Disc Diameter  
    4.5000 in

Details

  • Abrasive Material
    Zirconia Alumina
  • Abrasive Type
    Coated
  • Backing Material
    Polyester
  • Disc Attachment Type
    5/8 - 11
  • Grade
    Coarse
  • Grit Number
    80
  • Mounting Type
    Arbor Thread
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)