Motion
DBN28-450-464

ROLLON CORP
DBN28-450-464

Telescopic Rail Cold Drawn - 28 mm Rail, 464 mm Stroke, 450 mm Long
Mi Item #03514614
MFR #DBN28-450-464
Price$591.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLON CORP
DBN28-450-464

Telescopic Rail Cold Drawn - 28 mm Rail, 464 mm Stroke, 450 mm Long
Mi Item #03514614
MFR #DBN28-450-464

Mfr description
DBN28-450-464, SIZE 28 TLSPC RAIL
  • Call your local Motion Industries Branch for quote
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$591.53/each

Specifications

Dimensions

  • Length
    450 mm
  • Rail Size
    28 mm
  • Stroke
    464 mm
  • Weight
    3.9996 lbs

Details

  • Anticorrosion
    Yes
  • Axial Static Load Capacity
    393 N
  • Extension
    100 %
  • Hardened Raceways
    Yes
  • Operating Temperature
    -30°C/+170 °C
  • Package Quantity
    1
  • Profile Type
    Cold Drawn
  • Radial Static Load Capacity
    393 N
  • Rail Style
    Telescopic Rail
  • Slider Type
    Balls
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)